Shop All Pipe Inspection & Location
Wohler
Inspection Camera, Display 7", Cordless
Mfr # 11304
Zoro # G108413440
product price: $8,969.99
/ea
Free Shipping & Returns
$8,969.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Cordless
- Overall Width 5 1/2 in
- Overall Length 9 5/8 in
- Display Size 7 in
- Number of Batteries Included 1
Product Information
- Brand Wohler
- MFR # 11304
- Zoro # G108413440
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Overall Width | 5 1/2 in |
Overall Length | 9 5/8 in |
Display Size | 7 in |
Overall Height | 2 1/8 in |
Camera Water Resistance Depth | 3 m |
Cable/Push Rod Length | 100 ft |
Camera Diameter | 1 in, 1.5 in |
Cable Water Resistance Depth | 1 m |
Description
Inspection Camera, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Self-Leveling, Display Size 7 in, Display Type TFT LCD, Display Interface Push-Button, Data Transmission Interconnect Cable, Tool Series VIS 500, Camera Diameter 1 in, 1.5 in, Resolution 720 x 576, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 1, Compatible Manufacturer Model Number VIS500
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (22973)
- THRIFCO PLUMBING 3/8 Brass Mip X Mip 90 Elbow (9493152)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 2" (4307000116)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2972)
- WOHLER Camera Battery, NiMH (4715)
- WOHLER Pipe Inspection System, 20" L, 17" W (8927)
- WOHLER Pipe Inspection System, VIS 700 PLUS (7498)
- WOHLER Camera Head Dome, Plastic, PK10 (3675)
- WOHLER Power Supply, Universal 3 Prong (53648)
- WOHLER Camera Head, IP68 Waterproof (8934)
- GAN EDEN 0.5 in. Blu-Lock Tee; Black & Blue (GA612184)
- Wohler Plumbing Tools