Shop All Pipe Inspection & Location
Wohler
Camera Battery, NiMH
Mfr # 4715
Zoro # G7772348
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NiMh
- Push Rod Length (Ft.) Reel Not Included
- Push Rod Length Reel Not Included
- Voltage 12 V
- Operating Temp. (F) 32 Degrees to 104 Degrees F
Product Information
- Brand Wohler
- MFR # 4715
- Zoro # G7772348
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length (Ft.) | Reel Not Included |
Push Rod Length | Reel Not Included |
Overall Width | 3 in |
Overall Length | 4 in |
Overall Height (In.) | 7 in |
Overall Length (In.) | 4 in |
Overall Width (In.) | 3 in |
Overall Height | 7 in |
Details
Item | Camera Battery |
Type | NiMh |
Voltage | 12 V |
Operating Temp. (F) | 32 Degrees to 104 Degrees F |
Power Source | Cordless |
Construction | Plastic With Electronic Components |
Features | 120 min Operation Time |
Connector Type | Plug-In |
For Use With | Wohler Vis 2XX, Wohler Vis 3XX |
Waterproof | No |
Battery Type | NiMH |
Maximum Operating Temperature | 104 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Material | Plastic with Electronic Components |
Product Type | Battery |
Compatible Manufacturer Model Number | VIS 200, VIS 250, VIS 300, VIS 350 |
Description
Camera Battery, Product Type Battery, Compatible Manufacturer Model Number VIS 200, VIS 250, VIS 300, VIS 350, For Use With Wohler Vis 2XX, Wohler Vis 3XX, Monitor System Not Applicable, Battery Type NiMH, Connector Type Plug-In, Features 120 min Operation Time, Material Plastic with Electronic Components, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Height 7 in, Overall Length 4 in, Overall Width 3 in, Power Source Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Copper Female Adapter Fitting with SWTxFIP Connection 3/4'' (CCFA0034)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 240/60, 220/50)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/4" (4308000650)
- GC VALVES Rebuild kit, S21 series, 3/4" stainless, buna elastomerics, AC (KS211AF02J7EG5)
- WOHLER Camera Head Protection Sleeve, Plastic (2641)
- WOHLER Pipe Inspection System, VIS 700,100 ft L (7082)
- WOHLER Pipe Inspection System, VIS 700 PLUS (7498)
- WOHLER Inspection Light Kit, 12V, Overall 2" L (8894)
- WOHLER Camera Head, IP67 Waterproof (8926)
- WOHLER Pipe Inspection System, 20" L, 17" W (6261)
- WOHLER Inspection Camera, Display 7", Cordless (11304)
- Wohler Pipe Inspection & Location