Shop All Disposable Plates and Bowls
Wna
Masterpiece Plstc Plate, 10.25", Rnd, PK120
Mfr # RSM101210WS
Zoro # G4253947
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color White/Silver
- Disposable Foodware Shape Round
- Color White/Silver
Product Information
- Brand Wna
- MFR # RSM101210WS
- Zoro # G4253947
- UPC # 074506549752
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10-1/4 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | White/Silver |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Color | White/Silver |
Product Series | Masterpiece |
Description
Masterpiece Plstc Plate,10.25",Rnd, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cylinder, Silverware Blac K W/Suction Cups, Plasti (1371672)
- SNACK BOX PROS Big Healthy Snack Box, PK61 (70000025)
- TRISALES MARKETING Trisales Marketing 260923 Mighty Bamboo Towel (260923)
- BLACK & DECKER Wine Cooler Refrigerator, Compressor Cooling 24 Bottle Wine Fridge with Blue Light & LED Display (BD61526)
- WNA Masterpiece Plastic Dinnerware, Bowl, 10 oz, White/Silver, 150PK (WNA MPBWL10WSLVR)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- WNA Classicware Plastic Plates, 9" Dia., Clear, PK180 (RSCW91512)
- WNA Classicware Plates, Plastic, 10.25", Clear, PK144 (WNA RSCW101212)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1200 (E30300)
- SENSATIONS Silver Rim Plastic Plates, 9", 120PK (347874)
- Wna Disposable Plates and Bowls