Shop All Disposable Plates and Bowls
Wna
Masterpiece Plastic Plate, 9", Round, PK120
Mfr # RSMP91210WS
Zoro # G4253929
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color White/Silver
- Disposable Foodware Shape Round
- Product Series Masterpiece
Product Information
- Brand Wna
- MFR # RSMP91210WS
- Zoro # G4253929
- UPC # 074506549745
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | White/Silver |
Disposable Foodware Shape | Round |
Item | Masterpiece Plastic Plate,9",Round,PK120 |
Product Series | Masterpiece |
Color | White/Silver |
Description
Masterpiece Plastic Plate,9",Round, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Stop, Door Floor Mount, Brass (266261)
- CAMBRO Shaker , 10 Oz, Salt/Pepper Lid (96SKRD-135)
- HOBART Burner Valve (00-957367-00001)
- LOCKWOOD MANUFACTURING Temperature Control With Dial (H-THERMOSTAT)
- WNA Classicware Plastic Plates, 9" Dia., Clear, PK180 (RSCW91512)
- WNA Classicware Plates, Plastic, 10.25", Clear, PK144 (WNA RSCW101212)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- WNA Masterpiece Plastic Dinnerware, Bowl, 10 oz, White/Silver, 150PK (WNA MPBWL10WSLVR)
- TOUCH OF COLOR 9" Navy Blue Paper Plates 240 PK (471137B)
- LAPACO Lapaco White Baking Cup, PK10000 (602-450187)
- Wna Disposable Plates and Bowls