Shop All Disposable Cutlery
Wna
Disposable Fork, Bagged, Silver, Pk40
Mfr # REF320FK
Zoro # G4491938
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color Silver
- Basic Foodware Material Polystyrene
- Material Polystyrene
- Color Silver
Product Information
- Brand Wna
- MFR # REF320FK
- Zoro # G4491938
- UPC # 074506545624
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 7" |
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | Silver |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Polystyrene |
Item | Utensils |
Material | Polystyrene |
Color | Silver |
Weight | 0.529 lbs |
Description
Fork,Bagged,Silver,PK40, Package Quantity 40
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Illinois 14oz Relief Mug (151-C14RM)
- IMPERIAL COOKING EQUIPMENT Thermostat, Ifs40E (36941)
- WHIRLPOOL Start Relay (WP3398095)
- ALLPOINTS Trash Chute (167102)
- WNA Disposable Plastic Spoon 6.25", Silver, Pk320 (WNA REF320SP)
- WNA 7" Plastic Disposable Fork, Silver, Heavy Weight, Pk600 (WNA 610155)
- WNA Disposable Plastic Fork 7", Reflections, Pk320 (WNA REF320FK)
- WNA Disposable Spoon 6.5" Silver, Reflections, Pk600 (WNA 620155)
- STALK MARKET CPLA Compostable Heavy Weight 6.5 in. Knife - Individually Wrapped, 750PK (CPLA-001-INV)
- CREATIVE CONVERTING 6 1/8in Fresh Mint Green Heavy Weight Plastic Spoon, 288PK (286SPOONMT)
- EMERALD Individually Wrapped Heavyweight PLA Spoons, Beige, PK500, 500PK (PME11310)
- Wna Disposable Cutlery