Shop All Food Containers
Wna
Container, Plastic, 16 oz., Clear, PK500
Mfr # WNA APCTR16
Zoro # G4494351
product price: $89.19
/pk 500, $0.18/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Type Base
- Storage Container Style Carryout
- Number of Compartments 1
Product Information
- Brand Wna
- MFR # WNA APCTR16
- Zoro # G4494351
- UPC # 606909310112
- Country of Origin United States
- Category Food Containers
Details
Color | Clear |
Material | Plastic |
Item | Container,Plastic,16 oz.,Clear,PK500 |
Type | Base |
Storage Container Style | Carryout |
Number of Compartments | 1 |
Capacity | 16 oz |
Hinged Lid | No |
Description
Package Quantity 500
- •An excellent way to serve salads, olives, cold cuts and more.
- •Easy to label.
- •Refrigerator- and microwave-safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPTON SAVOURY Lipton Soup Secrets Noodle Soup 4.5 oz., PK24 (00324)
- HEINZ Heinz Single Serve Tartar Sauce 12g Packet, PK200 (10013000531600)
- DRIPDROP Electrolyte Powder, 16oz, Watermelon, PK100 (61408)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40112)
- WNA Caterline Casuals Thermoformed Platters, PET, Black, 12" Dia., PK25 (WNA A512PBL)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- WNA Caterline Dome Lids, Plastic, 12" Diameter, 2 3/4" High, Clear, PK25 (WNA A12PETDM)
- RUBBERMAID Easy Find Lid 24Pc Set (2066470)
- OHIO STONEWARE Stoneware Crock 1Gal Set (12171)
- RUBBERMAID COMMERCIAL Lid, Food/Tote, Clear (FG331000CLR)
- BLUE DONUTS 33oz Ceramic Airtight Food Storage Canister with Spoon, Turquoise (BD3928640)
- Wna Food Containers