Shop All Disposable Cups and Lids
This Product is Discontinued
Wna
Classicware Tumbler 12 oz. Clear, Plastic, Pk16 (Discontinued)
Mfr # RSCC121516
Zoro # G4253965
This Product is Discontinued
Key Features
- Disposable Foodware Pattern Classicware
- Disposable Foodware Color Clear
- Disposables Product Grouping Tumbler
- Material Plastic
- Basic Foodware Material Plastic
Product Information
- Brand Wna
- MFR # RSCC121516
- Zoro # G4253965
- UPC # 074506548908
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Classicware |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Tumbler |
Material | Plastic |
Basic Foodware Material | Plastic |
Capacity | 12 oz |
Disposable Cup Sub-category | Cold Cup |
Description
Classicware Tmblr,12 oz,Plastic,Clr,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.