Shop All Disposable Plates and Bowls
Wna
Classicware Plates, Plastic, 9", Clear, PK180
Mfr # WNA CW9180
Zoro # G4586213
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Disposable Foodware Shape Round
- Material Plastic
Product Information
- Brand Wna
- MFR # WNA CW9180
- Zoro # G4586213
- UPC # 10074506532980
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Disposable Foodware Shape | Round |
Material | Plastic |
Weight | 17.2 lbs |
Color | Clear |
Item | Dinnerware |
Description
WNA Classicware Plates, Plastic, 9 in, Clear, 18/Bag, 10 Bag/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-2AS)
- GARLAND Grease Drawer Assembly (4523493)
- HENNY PENNY Knob, Red (16102)
- TURBO AIR Fan Cover Evaporator Masterbui (30214K0100)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- WNA Classicware Plates, Plastic, 10.25", Clear, PK144 (WNA RSCW101212)
- WNA Classicware Plastic Plates, 9" Dia., Clear, PK180 (RSCW91512)
- WNA Masterpiece Plastic Dinnerware, Bowl, 10 oz, White/Silver, 150PK (WNA MPBWL10WSLVR)
- PERFECT TOUCH 10 oz. Insulated Paper Hot Cup Coffee Dreams, PK1000 (92959)
- DIXIE Paper, Plate, Round, 8-1/2", Pathways, PK500 (SXP9PATH)
- Wna Disposable Plates and Bowls