Shop All Disposable Plates and Bowls
Wna
Classicware Plates, Plastic, 6", Clear, PK180
Mfr # WNA CW6180
Zoro # G4581191
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Disposable Foodware Shape Round
- Diameter 6 in
Product Information
- Brand Wna
- MFR # WNA CW6180
- Zoro # G4581191
- UPC # 7450620611
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Description
WNA Classicware Plates, Plastic, 6 in, Clear, 18/Bag, 10 Bag/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOIL Handi-Foil 6" Plastic Square Deep Container, PK500 (6061D-500)
- BALLY REFRIGERATION Door Heater (24830)
- WARING Element /275 Watts (027201)
- MISC HARDWARE Sensor; Liquid Level; Pump Up (LNC-NS210-240)
- WNA Classicware Plastic Plates, 9" Dia., Clear, PK180 (RSCW91512)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- WNA Classicware Plates, Plastic, 10.25", Clear, PK144 (WNA RSCW101212)
- WNA Masterpiece Plastic Dinnerware, Bowl, 10 oz, White/Silver, 150PK (WNA MPBWL10WSLVR)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- CREATIVE CONVERTING 173260 20 oz. Black Velvet Paper Bowl, 20PK (999BP20BK)
- TABLEMATE Bowls, 12oz., White, PK125 (12244WH)
- Wna Disposable Plates and Bowls