Shop All Disposable Plates and Bowls
Wna
Classicware Plastic Dinnerware Plates, 10 1/4" Dia, Clear, PK12
Mfr # RSCW101212
Zoro # G000929803
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Disposable Foodware Shape Round
- Diameter 10-1/4 in
Product Information
- Brand Wna
- MFR # RSCW101212
- Zoro # G000929803
- UPC # 74506548823
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10-1/4 in |
Width | 10.25" |
Length | 10.25" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Disposable Foodware Shape | Round |
Product Series | Classicware |
Item | Dinnerware |
Color | Clear |
Material | Plastic |
Shape | Round |
Description
Stylish plastic dinnerware is made to be sturdy. Presents the elegance of china in a more durable plastic form. Provides the convenience of easy cleanup and disposability. Adds a touch of grace to any occasion.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Sm Childs Black Chef Coat (2136BLKKS)
- CORN NUTS Corn Nuts Original Bulk Cornnuts Snack 25lbs (10071159001368)
- RATIONAL Door Catch (24.00.142P)
- MANITOWOC Repl. Luminice Bulb Vers Ion Ii (K-00454)
- WNA Classicware Plastic Plates, 9" Dia., Clear, PK180 (RSCW91512)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- WNA Masterpiece Plastic Dinnerware, Bowl, 10 oz, White/Silver, 150PK (WNA MPBWL10WSLVR)
- WNA Classicware Plates, Plastic, 10.25", Clear, PK144 (WNA RSCW101212)
- TABLEMATE Bowls, 12oz., White, PK125 (12244WH)
- CHINET Classic Paper Dinnerware, Oval Platter, 9 3/4 x 12 1/2, White, PK500 (21257)
- Wna Disposable Plates and Bowls