Shop All Disposable Plates and Bowls
Wna-Classicware
5 oz. One Piece Classicware Champagn, PK10
Mfr # CWSC5
Zoro # G6461002
product price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Polystyrene
- Disposable Foodware Capacity 5 fl oz
- Disposable Foodware Color Clear
- Type Glass
- Features Disposable
Product Information
- Brand Wna-Classicware
- MFR # CWSC5
- Zoro # G6461002
- UPC # 10074506505236
- Country of Origin United States
- Category Disposable Plates and Bowls
Details
Basic Foodware Material | Polystyrene |
Disposable Foodware Capacity | 5 fl oz |
Disposable Foodware Color | Clear |
Type | Glass |
Features | Disposable |
Item | Plastic Champagne Flute |
Application | Party, Beverage |
Description
5 oz. One Piece Classicware Champagn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Knob (3186135)
- GROEN Orifice Spud #37 (0.104) 1/2 Hex (000281)
- ZUMMO Z40 Wg Xs Kit (210349A-8)
- DAYMARK Food Safety Label, Red/White, 3 in H (IT118674)
- WNA-CLASSICWARE Plates, Heavyweight Plastic, Round, 10-1/4", White, PK 12 (WNARSCW101212)
- GENUINE JOE Genuine Joe® GJO10424, Plastic Bowls, 12 oz, White, 125/Pack (GJO10424)
- KATE ASPEN Kate Aspen 28524NA 9.0 x 9.0 x 0.6 in. Woodland Baby Premium Paper Plates - Set of 16 (28524NA)
- ZORO SELECT Paper, Plate, Round, 6", White, PK1000 (E30200)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Plate, 6", White, PK750 PK (PSP06EC)
- OMG Michigan State Spartans Dinner Plates (OM49003)
- DIXIE Disp Paper Plate, 10 1/8 in, White, PK500 (SXP10W)
- Wna-Classicware Disposable Plates and Bowls