Shop All Disposable Cups and Lids
Wna
Classic Crystal Plastic Tumblers, 10 oz., Clear, Fluted, Tall, PK240
Mfr # WNA CC10240
Zoro # G4604815
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Hot/Cold
- Material Plastic
- Type Hot/Cold
- Capacity 10 oz
Product Information
- Brand Wna
- MFR # WNA CC10240
- Zoro # G4604815
- UPC # 10074506110195
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Hot/Cold |
Material | Plastic |
Type | Hot/Cold |
Capacity | 10 oz |
Color | Clear |
Features | Tall Tumbler |
Description
WNA Classic Crystal Plastic Tumblers, 10 oz., Clear, Fluted, Tall, 12/Pack, 20 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE FILTER FAN-45 PPI 120MM 5 PACK (F200318900P)
- HYDRO SYSTEMS Foamer Nozzle (10083713)
- MONIN Monin Organic Agave Nectar 1 Liter, PK4 (M-FL157F)
- KNG 3 Pocket Black Bib Apron (2776BLK)
- WNA Comet Plastic Tumblers, Cold Drink, Clear, 10oz, PK500 (WNA T10)
- WNA 12 oz Reserv™ Disposable Carafe, PK64 (RESCF1264)
- WNA Classicware Tumblers, 12 oz, Plastic, Clear, Tall, PK240 (WNA RSCC121516)
- WNA Comet Plastic Tumbler, 5 oz., Clear, Squat, PK1000 (WNA T5S)
- WNA Comet Plastic Portion/Shot Glass, 1 oz, Clear, PK2500 (WNA P10)
- WNA Plastic Lid, Clear, Pk500 (WNA APCTRLID)
- WORLDCENTR World Cent, CLEAR COLD CUPS, 10 OZ, CLEAR, 1000PK (CPCS10)
- Wna Disposable Cups and Lids