Shop All Food Containers
Wna
Caterline Pack n' Serve Plastic Lids, Dome Lid, 10" Diameter x 1.38" H, Clear, 25PK
Mfr # APB80DM
Zoro # G005672605
product price: $46.89
/pk 25, $1.88/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PET
- Overall Height (In.) 1.38"
- Type Lid
- Diameter 10 in
Product Information
- Brand Wna
- MFR # APB80DM
- Zoro # G005672605
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height (In.) | 1.38" |
Diameter | 10 in |
Outside Dia. (In.) | 10" |
Details
Color | Clear |
Material | PET |
Type | Lid |
Item | Food Containers |
Features | Dome Lid—10" diameter x 1.38" high. |
Storage Container Style | Lid |
Food Container Material Type | Plastic |
Description
Designed for catering. Leak-resistant lids with secure rim closure eliminate messy spills. Unique stacking system (bowl into lid) allows nesting for stability during transport.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Drain Box, Perforated, Plastic (52617)
- VOLLRATH Utility Tong, Nylon Ends (4781222)
- POLAR KING Phillips Pin Head Bit (70901)
- BON CHEF Sorento, Demitasse Spoon, Mirror Finish, 18/10, 4.98" , set of 12 (S1516)
- WNA Caterline Casuals Thermoformed Platters, PET, Black, 12" Dia., PK25 (WNA A512PBL)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- WNA Caterline Dome Lids, Plastic, 12" Diameter, 2 3/4" High, Clear, PK25 (WNA A12PETDM)
- WNA Container, Plastic, 16 oz., Clear, PK500 (WNA APCTR16)
- FASTFOOD 4.5 Cups Rectangle Ultra-Seal Container (FA730822)
- OHIO STONEWARE Stoneware Crock 2 Gallon (2GC)
- ECOPRODCT EcoProduct, 100% RECYCLED CONTENT PIZZA TRAY LIDS, 14 X 14 X 0.2, CLEAR, 50PK (EPSCPTR14LID)
- Wna Food Containers