Shop All Food Containers
Wna
Caterline Pack n' Serve Plastic Bowl, 160 oz, Black, PK25
Mfr # WNA APB160BL
Zoro # G4213034
product price: $47.99
/pk 25, $1.92/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PET Plastic
- Type Bowl
- Diameter 12 in
- Overall Height (In.) 5 in
Product Information
- Brand Wna
- MFR # WNA APB160BL
- Zoro # G4213034
- UPC # 737734204601
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 12 in |
Overall Height (In.) | 5 in |
Details
Color | Black |
Material | PET Plastic |
Capacity | 160 oz |
Type | Bowl |
Item | Food Containers |
Number of Compartments | 1 |
Food Container Material Type | Plastic |
Description
WNA Caterline Pack n' Serve Plastic Bowl, 160 oz, Black, 25/Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Temperature Sensor, -40 To 110C, Female (S1-02550564000)
- ELECTROLUX Spray Arm (5304518927)
- ALLIANCE KIT MICROSWITCH W/LEVER-DR LCK (209/00271/00P)
- GE Clamp and Screw Kit for Blower Wheel (WE1X688)
- WNA Container, Plastic, 16 oz., Clear, PK500 (WNA APCTR16)
- WNA Caterline Dome Lids, Plastic, 12" Diameter, 2 3/4" High, Clear, PK25 (WNA A12PETDM)
- WNA Caterline Casuals Thermoformed Platters, PET, Black, 12" Dia., PK25 (WNA A512PBL)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- MEGACHEF Megachef MG-415 5 Piece Kitchen Food Storage & Organization Canister Set; White (MG-415)
- JARWARE Saltpepper Shakr Jar Lid (82627)
- C-LINE PRODUCTS C-Line 47269 Recloseable Poly Small Parts Bags 6 x 9 Clear with White ID panel 1000/Carton (47269)
- Wna Food Containers