Shop All Food Containers
Wna
Caterline Dome Lids, Plastic, 16" Diameter, 2 3/4" High, Clear, PK25
Mfr # WNA A16PETDM
Zoro # G4216211
product price: $66.99
/pk 25, $2.68/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Diameter 16 in
- Overall Height (In.) 2-3/4 in
- Type Lid
Product Information
- Brand Wna
- MFR # WNA A16PETDM
- Zoro # G4216211
- UPC # 10074506543900
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 16 in |
Overall Height (In.) | 2-3/4 in |
Details
Color | Clear |
Material | Plastic |
Item | Food Containers |
Type | Lid |
Description
WNA Caterline Dome Lids, Plastic, 16" Diameter, 2 3/4" High, Clear, 25/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGO SQUEEZ Fruit On The Go, Variety Applesauce, 3.2 oz Pouch, 20PK (212)
- HEINZ Heinz Apple Cider Vinegar 1 gal. Jug, PK4 (10013000008270)
- CARRIER MERV 13 1" Filter, PK4 (16X25X1-M13-C-P4)
- SCA TISSUE 5 in x 6 1/2 in Napkin Dispenser (17CBS)
- WNA Container, Plastic, 16 oz., Clear, PK500 (WNA APCTR16)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- WNA Caterline Dome Lids, Plastic, 12" Diameter, 2 3/4" High, Clear, PK25 (WNA A12PETDM)
- WNA Caterline Casuals Thermoformed Platters, PET, Black, 12" Dia., PK25 (WNA A512PBL)
- FABRI-KAL Microwavable Deli Containers, 8oz, Clear, PK500 (9505100)
- CRESTWARE Food Box, Clear, 49 qt. (SBF6)
- DART Tamper-Resistant, Tamper-Evident, PK1000 (CTR64BD)
- Wna Food Containers