Shop All Plate Casters
Wmi
Leveling Caster, Stainless Steel
Mfr # WMS-120S
Zoro # G3232527
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1100 lb.
- Overall Height 4.783"
Product Information
- Brand Wmi
- MFR # WMS-120S
- Zoro # G3232527
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4.783" |
Details
Load Rating | 1100 lb. |
Item | Leveling Caster,Stainless Steel |
Description
Leveling Caster,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 36x36, Aluminum (48J103)
- APACHE Apache 98108495 1 in. x 20 ft. Synthetic Yarn Farm Fuel Transfer Hose Assembly (185569)
- DAYTON Round Sling, Endless, 10 ft., 8400 lb. (2MJN7)
- VESTIL Adjustable Alum Gantry Crane, 2K 10 x 12 (AHA-2-10-12)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- SERVICE CASTER 4 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHB-TLB-2-R-2)
- Wmi Plate Casters