Shop All Plate Casters
Wmi
Leveling Caster, Stainless Steel, Load Rating: 990 lb.
Mfr # WMS-100S
Zoro # G3232472
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 990 lb.
- Overall Height 4.803"
Product Information
- Brand Wmi
- MFR # WMS-100S
- Zoro # G3232472
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4.803" |
Details
Load Rating | 990 lb. |
Item | Leveling Caster,Stainless Steel |
Description
Leveling Caster,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 4.5" X 20" X 11" Loading Dock Bumper (B4520-11)
- ZORO SELECT Swivel Stem Caster, 1-3/8 Stem, 100 lb (32J954)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- HALLOWELL Post Protector, 6"X4.25"X12", Yellow (PP070712SY)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- SERVICE CASTER 3.25 Inch Green Poly on Steel Caster Set with Ball Bearing 4 Swivel Lock 2 Brake (SCC-30CS3420-PUB-GB-SLB-BSL-2-SLB-2)
- Wmi Casters