Shop All Plate Casters
Wmi
Leveling Caster, Load Rating 550lbs, Plate Mounted, SS
Mfr # WMS-60F
Zoro # G0588185
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wmi
- MFR # WMS-60F
- Zoro # G0588185
- Country of Origin Korea, Republic of
- Category Plate Casters
Details
Item | Leveling Caster,Load Rating 550lbs,Pla |
Description
Leveling Caster,Load Rating 550lbs,Pla
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 1/8 in. x 3/16 in. x 250 ft. PVC Aircraft Cable 7x7 Construction (505202)
- VESTIL Dock Board (EH-3036)
- ALBION 8" X 2" Non-Marking Phenolic Rigid Caster, No Brake, Loads Up To 1250 lb (16TM08201R)
- KELLEY EOD Lift Springs, Extension Spring (101-088)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- HAMILTON Champion Swivel Caster, 10" x 2-1/2" Phenolic Wheel, 1" Straight Roller Bearing, Foot Brake (S-CH-10PH-FB)
- Wmi Casters