Shop All Bolt Hole Casters
Wmi
Leveling Caster, Load Rating 1100lbs, M12 Stem Mounted, SS
Mfr # WMS-80S
Zoro # G0588194
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wmi
- MFR # WMS-80S
- Zoro # G0588194
- Country of Origin Korea, Republic of
- Category Bolt Hole Casters
Details
Item | Leveling Caster,Load Rating 1100lbs,M1 |
Description
Leveling Caster,Load Rating 1100lbs,M1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON A21 Angle Tie Down (5387071)
- VESTIL Manual Trolley, 2000 lb. Capacity (QIT-2)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 3t (PCH030)
- MAGLINER LiftPlus Work Bench Change Adaptor (536026)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, M12 Stem mounted (WMI-80S-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, M12 Stem Mounted (WGD-60S)
- WMI Roll/Set Leveling Caster, Load Rating 1100lbs, 5/8", 11 Stem Mounted (WMPIN-120S-BLK)
- WMI Leveling Caster, Load Rating 1100lbs, 1/2", 13 Stem Mounted, SS (WMSPIN-80S)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, M12 Stem mounted (WGD-80S)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, M12 Stem Mounted (WMI-60S-BLK)
- SERVICE CASTER 3.5 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S3514-PPUB-BLUE)
- Wmi Bolt Hole Casters