Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 6"
Mfr # PSNSS-06
Zoro # G3232490
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 660 lb.
- Overall Height 8"
Product Information
- Brand Wmi
- MFR # PSNSS-06
- Zoro # G3232490
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 8" |
Details
Load Rating | 660 lb. |
Item | Caster,Sanitary,Health-Care,6" |
Description
Caster,Sanitary,Health-Care,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-07)
- TRI-ARC 132 in Ladder, Steel, 9 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5009242)
- AKRO-MILS 38 1/2 in D x 36 1/2 in 24 in W (30-812)
- LOUISVILLE 4 ft Fiberglass Stepladder, 225 lb Capacity (FS4004)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 4in, 450 lb (P21S-PB040R-14)
- Wmi Plate Casters