Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 6"
Mfr # PNSR-06
Zoro # G3232341
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 660 lb.
- Overall Height 8"
Product Information
- Brand Wmi
- MFR # PNSR-06
- Zoro # G3232341
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 8" |
Details
Load Rating | 660 lb. |
Item | Caster,Sanitary,Health-Care,6" |
Description
Caster,Sanitary,Health-Care,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Column Protector, Fits Column Size 12" x 12" (CS2442-12S)
- KFI Yamaha Grizzly 550/700 Mount (100610)
- VESTIL Polyurethane Wheel 5x2 Red/Silver (WHL-PU-5X2)
- GPS - GENERIC PARTS SERVICE Pin For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 524179191)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- CASTERHQ 6"x3" Kingpinless Heavy Duty Rigid Caster, Phenolic Wheel, 2,000 L (CB-10RCPH63)
- Wmi Plate Casters