Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 4"
Mfr # SNSB-04
Zoro # G3232229
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 330 lb.
- Overall Height 5-45/64"
Product Information
- Brand Wmi
- MFR # SNSB-04
- Zoro # G3232229
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 5-45/64" |
Details
Load Rating | 330 lb. |
Item | Caster,Sanitary,Health-Care,4" |
Description
Caster,Sanitary,Health-Care,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 19600 lb (1EEX3)
- PEERLESS CHAIN 7/8 SPAS, HDG, UPC, 8058805 (8058805)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1550 lb. (S-WH-8DB)
- VESTIL Guard Rail System - Drop In Rail Yellow (GR-H2R-DI-6-YL)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- RWM Kngpls Plt Cstr, Swl, Phnlc, 8", 1400 lb, D (65-DUR-0820-S-9.5 OAH)
- Wmi Casters