Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 3"
Mfr # PSNSS-03
Zoro # G3232448
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 154 lb.
- Overall Height 4-7/8"
Product Information
- Brand Wmi
- MFR # PSNSS-03
- Zoro # G3232448
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4-7/8" |
Details
Load Rating | 154 lb. |
Item | Caster,Sanitary,Health-Care,3" |
Description
Caster,Sanitary,Health-Care,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7116-2)
- GLOBAL INDUSTRIAL Heavy Duty Drum Cradle, Wood Handles & Steel Wheels, Red (482130)
- FAIRBANKS Rubber Mold-On Wheels, 8"x2" (508-SX)
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10049GRA)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 6in, 650 lb (P21S-PB060R-14-H7)
- Wmi Plate Casters