Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 3", Load Rating: 154 lb.
Mfr # SNSB-03
Zoro # G3232201
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 154 lb.
- Overall Height 4-7/8"
Product Information
- Brand Wmi
- MFR # SNSB-03
- Zoro # G3232201
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4-7/8" |
Details
Load Rating | 154 lb. |
Item | Caster,Sanitary,Health-Care,3" |
Description
Caster,Sanitary,Health-Care,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Spreader Beam, 4000 lb., 78" (SBM-40)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 900 lb (P02102BL)
- CAMPBELL CHAIN & FITTINGS Handy Link Chain, Zinc Plated, 175' per Reel (T0723169)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 2 in W, Nylon, Yellow (EE2602NFX20)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 6 in, 240 lb (P14SX-RP060K-12-TB-AM)
- Wmi Casters