Shop All Audible & Visual Signaling Devices
Wl Jenkins
4-1/4in Supering Bell, Pigtail, 6VAC Vibrating, Indoor
Mfr # 1002
Zoro # G911190637
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Backplate
- Color Grey
- Audible Alarm Type Audible
- Standards UL
Product Information
- Brand Wl Jenkins
- MFR # 1002
- Zoro # G911190637
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 4-1/4" |
Details
Housing Material | Steel |
Mounting | Backplate |
Color | Grey |
Audible Alarm Type | Audible |
Voltage | 6VAC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 90-92 dB |
Sound Pattern | Continous - Vibrating |
Amps | 1.2 |
Description
Sharp, clear resonating bell tone with a high decibel output due to our customized material specifications and manufacturing heat-treating process. UL approved. Vibrating bells are ideally suited for life safety and warning systems, such as: Industrial Process Supervison, Materials Handling, Recreational Equipment and more.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- DANNER Chelsea Boot, D, 12, Brown, PR (15484-12D)
- COMPASS LED Die-Cast Exit Sign, CCEDR (CCEDR)
- NMC Tornado Shelter 3-View Sign (VS52W)
- WL JENKINS 10in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (4005)
- WL JENKINS 10in Supering Bell, Pigtail, 24VAC Vibrating, Indoor (4004)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (1005)
- WL JENKINS 6in Industrial Indoor Bell with CLEAR Warning Light 6in Model with red lens shown (2025-1RL-C)
- WL JENKINS 10in Supering Bell, Pigtail, 12VDC Vibrating, Outdoor (4223)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VDC Vibrating, Outdoor (1225)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5532M-N5)
- Wl Jenkins Audible & Visual Signaling Devices