Shop All Trash Cans
Witt Industries
Witt Industries 70HTSS 22 Gallon Indoor Rectangular Trash Can With Drop Top
Mfr # 70HTSS
Zoro # G103797842
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Witt Industries
- MFR # 70HTSS
- Zoro # G103797842
- UPC # 96639190151
- Country of Origin China
- Category Trash Cans
Description
You can buy trash cans many places. But if you're in need of high-quality, versatile indoor/outdoor waste and recycling receptacles to fit a specific need or environment, Witt Industries can help. They’ve been a leading manufacturer of receptacles for decades. This experience means you'll have a wide selection of quality receptacles to choose from. Features
- Wastebaskets in round or rectangular styles
- Round baskets feature solid ribbed construction for maximum durability
- Constructed of stainless steel
- Capacity - 88 quarts
- Material - Stainless Steel with Black Top
- Shape - Rectangular
- Lid Type - Open Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILSEK FURNITURE POLISH Milsek Furniture Polish 248988 12 oz Holiday Furniture Polish & Cleaner (248988)
- RUBBERMAID COMMERCIAL 48" to 72" Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ75500YL00)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 x 16, Yellow, PK24 (1820584)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 300 Wipes, 7 in x 7 in, Unscented (DR670.0707.45)
- WITT INDUSTRIES Witt Industries EXP-52BL Expanded metal outdoor container- blue (EXP-52BL)
- WITT INDUSTRIES Witt Industries 15DTBK Dome top- black- with galv. liner 15DTBK (15DTBK)
- WITT INDUSTRIES Witt Industries 5555G Dome top drum lid- hot dip galvanized (5555G)
- WITT INDUSTRIES Witt Industries M3601-FTL-GN Flat top lid only for M3601- green (M3601-FTL-GN)
- WITT INDUSTRIES Witt Industries M2000-BK Urn basket with black galvannealed liner- black (M2000-BK)
- WITT INDUSTRIES Round Silver, Steel (WCD32C)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- Witt Industries Trash Cans