Shop All Recycling Bins
Witt Industries
24 gal Recycling Container, Blue, Metal, 3 Openings
Mfr # 15RTBL
Zoro # G203795755
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32 in
- Color Blue
- Includes Durable Recycling Labels; (3) Plastic Liners (8 gal)
- Material Metal
- Green Environmental Attribute Recycled
Product Information
- Brand Witt Industries
- MFR # 15RTBL
- Zoro # G203795755
- UPC # 96639200706
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 32 in |
Width/Diameter | 15 in |
Details
Color | Blue |
Includes | Durable Recycling Labels; (3) Plastic Liners (8 gal) |
Material | Metal |
Green Environmental Attribute | Recycled |
Number of Openings | 3 |
Total Capacity | 24 gal |
Item | Recycling Container |
Description
You can buy trash cans many places. But if you're in need of high-quality, versatile indoor/outdoor waste and recycling receptacles to fit a specific need or environment, Witt Industries can help. They’ve been a leading manufacturer of receptacles for decades. This experience means you'll have a wide selection of quality receptacles to choose from.
Combination recycling container with 3 separate openings. The 3 separate liners allow you to recycle several commodities in one location to save space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Refills f/Scotch-Brite Dots Dishwand, Nonscratch, PK 14 (MMM48727CT)
- STARDUST Sorbents, 8.5 gal, Universal, Gray, Polypropylene, 16 PK (ECGPILL915)
- 3M Bathroom Cleaner, 2L Bottle (51L)
- TENNANT Solution Tank Filter, 8 5/8 in L, Yel (MPVR12348)
- WITT INDUSTRIES Witt Industries AL18-CLR-R Decorative Aluminum Series Recycling Receptacle (AL18-CLR-R)
- WITT INDUSTRIES 15 gal Round Waste Receptacle, Blue, Steel (415DTBL-R)
- WITT INDUSTRIES Witt Industries 10-1DTBK Tall Round Can Recycling Wastebasket - Black (10/1DTBK)
- WITT INDUSTRIES Witt Industries 36GC03-CB 36 Gallon Indoor Recycling Container With Square Opening; Charcoal (36GC03-CB)
- HLS COMMERCIAL Recycling Bin, Satin Black/Satin Alum, Stainless Steel (HLS16DCSS)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007917)
- RUBBERMAID Recycling Tote Blue 14G (571473BLUE)
- Witt Industries Recycling Bins