Shop All Trash Can Lids
Witt Co
Flat Lid, 18 W/Dia, Silver, Steel
Mfr # WCD20L
Zoro # G008621327
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Silver
- Width/Diameter 18
- Height 5 in
- Depth 18 in
Product Information
- Brand Witt Co
- MFR # WCD20L
- Zoro # G008621327
- UPC # 96639221305
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 18 |
Height | 5 in |
Depth | 18 in |
Details
Lid Shape | Round |
Color | Silver |
Item | Flat Lid |
Material | Steel |
Description
Witt Industries WCD20L Galvanized Garbage Can Lid, 20 Gallon Commercial Duty.
Lid protects contents while sealing in odors. Lids help garbage cans comply with OSHA standards. Made using prime, heavy gauge galvanized steel with zinc treatment for corrosion resistance.
Lid protects contents while sealing in odors. Lids help garbage cans comply with OSHA standards. Made using prime, heavy gauge galvanized steel with zinc treatment for corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Industrial Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (3801)
- UNGER Microfiber Duster 1 pk (989460)
- RECKITT BENCKISER LYSOL, MOLD AND MILDEW REMOVER WITH BLEACH, READY TO USE, 32 OZ SPRAY BOTTLE (78915EA)
- PROCTER & GAMBLE Dawn® Platinum Powerwash Dish Spray, Fresh, 16 Oz. Spray Bottle, 2/Pack (31836PK)
- WITT CO Flat Lid, 16 W/Dia, Silver, Steel (10GPL)
- WITT CO Witt Industries Steel Open Flat Lid, Black (M3601-FTL-BK)
- WITT CO Flat Lid, 21-1/2 W/Dia, Silver, Steel (WHD32L)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Gray, Resin, 1 Openings (FG265788GRAY)
- RUBBERMAID COMMERCIAL Swing Top Lid, 11.38 in W/Dia, Black, Plastic (FG267360BLA)
- RUBBERMAID COMMERCIAL 56 gal Canopy Trash Can Top, 23 in W/Dia, Brown, Resin, 2 Openings (FG256V00BRN)
- RUBBERMAID COMMERCIAL Rollout Lid, Handle, Fits FG9W2700BLUE, FG9W2700GRAY, FG9W2700YEL, FG9W2773BLUE (GRFG9W27L2BLA)
- Witt Co Trash Can Lids