Shop All Boat Seating
Wise
Wise 3058-1903 Husky Pro Big & Tall Boat Seat; Midnight; Marble & Reef Stone
Mfr # 3058-1903
Zoro # G704076810
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wise
- MFR # 3058-1903
- Zoro # G704076810
- UPC # 85211813427
- Country of Origin China
- Category Boat Seating
Description
Wise No.3058 Big & Tall Man features super strong OEM Grade Plastic frame system. Marine Grade vinyl , high compression foam padding, Aluminum No pinch OEM grade hinges coupled with sharp styling. Mounts to any 5 1/4" hole pattern marine mounting system.
Features- Injection molded, high-impact marine grade plastic seat frame
- OEM grade, XTR powder coated "No-pinch" hinges
- 28 oz Marine Grade vinyl
- Mildew resistant and UV treated
- Oversized dimensions for extra support
- Mounts on any pedestal or mounting surface with a 5 1/4" hole pattern
- Color: Midnight, Marble & Reef Stone
- Height: 24.5 in.
- Width: 19 in.
- Depth: 2 in.
- Country of Origin: USA
- Weight: 3.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Prebent Pipe Ap Exhaust, 54157 (54157)
- SUR&R Compression Fitting, 12mm Outside dia. (AC12M)
- HAMPTON PRODUCTS-KEEPER 40x70 ADJ Cargo Bar (5059)
- WISE Wise 8WD505P-1-661 Lounge Seat - Grey/Red (8WD505P-1-661)
- WISE Wise 8WD125FF-1009 Deluxe Flip-Flop Bench and Base - White/Charcoal/Red (8WD125FF-1009)
- WISE Wise 8WD1414P-717 Jump Seat - Grey (8WD1414P-717)
- WISE Wise 8WD95-1011 Deluxe 27" Pontoon Bench and Base - Grey/Navy/Blue (8WD95-1011)
- WISE Wise 8WD588PLS-664 Plastic-Frame Seats - Grey/Charcoal (8WD588PLS-664)
- WISE Wise 8WD588PLS-660 Plastic-Frame Seats - Grey/Navy (8WD588PLS-660)
- MINGS MARK Reversible Mat; Classical Black/Beige; 6Ft x 9Ft (RD1-BLK)
- Wise Boat Seating