Shop All Cabinet Handles & Pulls
Wisdom Stone
Symone Cabinet Pull, 192mm 7 9/16in Center to Center, Copper
Mfr # 4142192CO
Zoro # G808790711
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Copper
- Material Zinc Alloy
- Length 8.86 in.
- Width 2.1 in.
Product Information
- Brand Wisdom Stone
- MFR # 4142192CO
- Zoro # G808790711
- UPC # 841979107143
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 8.86 in. |
Width | 2.1 in. |
Details
Finish | Copper |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
This Symone pull is one of the unique pulls from this Wisdom Stone line. The shape of the pull itself is modern, clean, and attractive, while the back plates are decorative and detailed. The pattern allows the user to see through to the cabinet or drawer behind, making it the perfect pull when contrast is desired.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook, Storage, 5 In, Pk2 (4PB76)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull (BP7345128CHBRZ)
- EMBASSY 3 x 3 Solid Brass Hinge, Flat Black US19 Finish with Flat Tips (3030US19F-1)
- DURA-LIFT 0.225 in. Wire x 2 in. D x 27 in. L Torsion Spring in Red Left Wound for Sectional Garage Doors (DLTR227L)
- WISDOM STONE Corba Cabinet Pull, 160mm 6 5/16in Center to Center, Oil Rubbed Bronze (4129160ORB)
- WISDOM STONE River Cabinet Pull, 160mm 6 5/16in Center to Center, Satin Nickel (4115160SN)
- WISDOM STONE Symone Cabinet Pull, 96mm 3 3/4in Center to Center, Polished Chrome (414296CH)
- WISDOM STONE River Cabinet Pull, 160mm 6 5/16in Center to Center, Polished Chrome (4115160CH)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Brushed Pewter Arched Seaver Cabinet Pull (511-96BNBDL)
- Wisdom Stone Cabinet Handles & Pulls