Shop All Cabinet Handles & Pulls
Wisdom Stone
Portofino Cabinet Pull, 76mm 3in Center to Center, Oil Rubbed Bronze with Clear Crystals
Mfr # 410176ORB-C
Zoro # G308790716
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Zinc Alloy
- Length 3.6 in.
- Width 0.36 in.
Product Information
- Brand Wisdom Stone
- MFR # 410176ORB-C
- Zoro # G308790716
- UPC # 841979106153
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 3.6 in. |
Width | 0.36 in. |
Details
Finish | Oil Rubbed Bronze |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
The Portofino pull is a delicate, yet sophisticated pull that can change the look of your home in an instant. The pull is sized perfectly so it feels natural to the touch and is designed in a way that allows for the decadence of crystals to be subtle and tasteful.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Wired Oval Two-Note Door Bell Chime, White (CHM2)
- REV-A-SHELF Rev-A-Shelf - Door mounting Kit for RV Series (RV DM KIT)
- DON-JO Don-Jo: Exit Sign w/Braille Dot 6" x 9" Matte Finish (DNJ-9070-38)
- RANDALL BLACK PLASTIC TRACK FOR 1/4In. (6 FT P-8026-BLK)
- WISDOM STONE Sage Cabinet Pull, 96mm 3 3/4in Center to Center, Brushed Gold (411896GB)
- WISDOM STONE Portofino Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Clear Crystals (4101128CH-C)
- WISDOM STONE Carraway Cabinet Pull, 76mm 3in Center to Center, Polished Chrome (410476CH)
- WISDOM STONE River Cabinet Pull, 160mm 6 5/16in Center to Center, Satin Nickel (4115160SN)
- WISDOM STONE Granada Cabinet Pull, 128mm 5in Center to Center, Brushed Gold (4135128GB)
- WISDOM STONE Carraway Cabinet Pull, 160mm 6 5/16in Center to Center, Polished Chrome (4104160CH)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Satin Gold Contemporary Edge Pull (BP9696192166)
- Wisdom Stone Cabinet Handles & Pulls