Shop All Cabinet Handles & Pulls
Wisdom Stone
Portofino Cabinet Pull, 76mm 3in Center to Cenet, Polished Chrome with Pink Crystals
Mfr # 410176CH-P
Zoro # G408790661
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Zinc Alloy
- Length 3.6 in.
- Width 0.36 in.
Product Information
- Brand Wisdom Stone
- MFR # 410176CH-P
- Zoro # G408790661
- UPC # 841979106580
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 3.6 in. |
Width | 0.36 in. |
Details
Finish | Polished Chrome |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
The Portofino pull is a delicate, yet sophisticated pull that can change the look of your home in an instant. The pull is sized perfectly so it feels natural to the touch and is designed in a way that allows for the decadence of crystals to be subtle and tasteful.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF042-048)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Ball Bearing Butt Hinge, Brushed Nickel (41820NBB)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4GGN6)
- ADIROFFICE 40-Key Steel Digital Lock Key Cabinet, White (ADI680-40-WHI)
- WISDOM STONE River Cabinet Pull, 160mm 6 5/16in Center to Center, Polished Chrome (4115160CH)
- WISDOM STONE Symone Cabinet Pull, 192mm 7 9/16in Center to Center, Copper (4142192CO)
- WISDOM STONE Sage Cabinet Pull, 128mm 5in Center to Center, Black (4118128B)
- WISDOM STONE Katina Cabinet Pull, 128mm 5in Center to Center, Copper and Clear (4120128CO-C)
- WISDOM STONE Corba Cabinet Pull, 76mm 3in Center to Center, Brushed Gold (412976GB)
- WISDOM STONE Portofino Cabinet Pull, 76mm 3in Center to Center, Oil Rubbed Bronze with Clear Crystals (410176ORB-C)
- EMTEK Mod Hex Cabinet Pull with 5 in Center to Center Satin Nickel Finish (86679US15)
- Wisdom Stone Cabinet Handles & Pulls