Shop All Cabinet Handles & Pulls
Wisdom Stone
Portofino Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Clear Crystals
Mfr # 4101128CH-C
Zoro # G408790913
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Zinc Alloy
- Length 5.67 in.
- Width 0.37 in.
Product Information
- Brand Wisdom Stone
- MFR # 4101128CH-C
- Zoro # G408790913
- UPC # 841979106092
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.67 in. |
Width | 0.37 in. |
Details
Finish | Polished Chrome |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
The Portofino pull is a delicate, yet sophisticated pull that can change the look of your home in an instant. The pull is sized perfectly so it feels natural to the touch and is designed in a way that allows for the decadence of crystals to be subtle and tasteful.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 13/32 in. D X 4-1/8 in. L Zinc-Plated Iron Double Ended Bolt Snap 70 lb (T7605511)
- ZORO SELECT O-Ring, Dash 151, Viton, 0.1 In., PK10 (U38871.009.0300)
- COPPER CREEK Colonial Knob Passage Function, Polished Stainless (CK2020PS)
- TELL Deadbolt Sngl Comm Us32D (CL100055)
- WISDOM STONE Sage Cabinet Pull, 96mm 3 3/4in Center to Center, Brushed Gold (411896GB)
- WISDOM STONE Gabrielle Cabinet Pull, 96mm 3-3/4in Center to Center, Satin Nickel with Clear Crystals (410696SN-C)
- WISDOM STONE Bellissima Cabinet Pull, 96mm 3-3/4in Center to Center, Polished Gold with Multi-Color Crystals (411196GP-MU)
- WISDOM STONE River Cabinet Pull, 160mm 6 5/16in Center to Center, Satin Nickel (4115160SN)
- WISDOM STONE Sage Cabinet Pull, 128mm 5in Center to Center, Black (4118128B)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Chrome Contemporary Cabinet Pull (5873350140)
- Wisdom Stone Cabinet Handles & Pulls