Shop All Cabinet Handles & Pulls
Wisdom Stone
Long Island Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Red Crystals
Mfr # 4121128CH-R
Zoro # G908790772
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Zinc Alloy
- Length 5.37 in.
- Width 0.44 in.
Product Information
- Brand Wisdom Stone
- MFR # 4121128CH-R
- Zoro # G908790772
- UPC # 841979103381
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.37 in. |
Width | 0.44 in. |
Details
Finish | Polished Chrome |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
This design offers a more classic look, yet seamlessly ties in the signature glitzy style of Wisdom Stone products. Named after its long, slender body, the long island has a sleek feel and would be a great addition to your favorite piece of furniture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Black (0488-803)
- PRECISION LOCK PLS12PRO Door Catch (PLS12PRO/BP)
- KEY SYSTEMS Tamper Proof Starter Ring Kit (281)
- WISDOM STONE Bellissima Cabinet Pull, 96mm 3-3/4in Center to Center, Polished Gold with Multi-Color Crystals (411196GP-MU)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Gold (4104128GP)
- WISDOM STONE Portofino Cabinet Pull, 160mm 6 1/4in Center to Center, Polished Chrome with Aqua Blue Crystals (4101160CH-AQ)
- AMEROCK Davenport 3 in 76 mm Center-to-Center Gunmetal Cabinet Pull (BP36600GM)
- Wisdom Stone Cabinet Handles & Pulls