Shop All Cabinet Handles & Pulls
Wisdom Stone
Katina Cabinet Pull, 128mm 5in Center to Center, Copper and Clear
Mfr # 4120128CO-C
Zoro # G908790611
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Copper
- Material Zinc Alloy
- Length 6.11 in.
- Width 0.97 in.
Product Information
- Brand Wisdom Stone
- MFR # 4120128CO-C
- Zoro # G908790611
- UPC # 841979104661
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6.11 in. |
Width | 0.97 in. |
Details
Finish | Copper |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
The Katina Pull is a modern, upscale, bar pull constructed from 3 separate pieces. The two feet are angled toward each other while the center rod jots through both feet. The separated pieces allow for different finishes and materials throughout a single pull.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Standard Track, Slvr, Alum, 22-3/4 in. L (4040SE-3038 24V AL)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- PRIME-LINE 1-1/4 in., Steel Ball Bearing, C-Tab, Sliding Door Tandem Roller (D 1551)
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9925)
- WISDOM STONE River Cabinet Pull, 160mm 6 5/16in Center to Center, Polished Chrome (4115160CH)
- WISDOM STONE Long Island Cabinet Pull, 96mm 3-3/4in C to C, Polished Gold with Clear Crystals (412196GP-C)
- WISDOM STONE Bellissima Cabinet Pull, 96mm 3-3/4in Center to Center, Black with Clear Crystals (411196B-C)
- WISDOM STONE Granada Cabinet Pull, 128mm 5in Center to Center, Polished Gold (4135128GP)
- WISDOM STONE Carraway Cabinet Pull, 96mm 3 3/4in Center to Center, Polished Chrome (410496CH)
- WISDOM STONE Naya Cabinet Pull, 76mm 3in Center to Center, Brushed Gold (413676GB)
- MNG 8" Pull, Balance, Distressed Pewter (85364)
- Wisdom Stone Cabinet Handles & Pulls