Shop All Cabinet Handles & Pulls
Wisdom Stone
Corba Cabinet Pull, 76mm 3in Center to Center, Brushed Gold
Mfr # 412976GB
Zoro # G008790795
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Material Zinc Alloy
- Length 4.56 in.
- Width 0.58 in.
Product Information
- Brand Wisdom Stone
- MFR # 412976GB
- Zoro # G008790795
- UPC # 841979106931
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 4.56 in. |
Width | 0.58 in. |
Details
Finish | Brushed Gold |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
The Corba Pull is a simple bar pull design that pairs well with many styles, yet has added design features that catch the eye. The long, sleek pull starts thin in the middle and gradually thickens to the end point. The ends are a beautiful angled oval that follows the flow of the piece well.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689 M54)
- VESTIL Rubber Cornerguard, 5/8" Thick, PK28 (CB-1)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1006KIT-BLK-LH)
- ZORO SELECT Corner Guard Gray 3x48 Adhesive (5KZP6)
- WISDOM STONE Portofino Cabinet Pull, 76mm 3in Center to Cenet, Polished Chrome with Pink Crystals (410176CH-P)
- WISDOM STONE Granada Cabinet Pull, 128mm 5in Center to Center, Polished Gold (4135128GP)
- WISDOM STONE Long Island Cabinet Pull, 96mm 3-3/4in C to C, Polished Gold with Clear Crystals (412196GP-C)
- WISDOM STONE River Cabinet Pull, 160mm 6 5/16in Center to Center, Polished Chrome (4115160CH)
- WISDOM STONE Sage Cabinet Pull, 96mm 3 3/4in Center to Center, Brushed Gold (411896GB)
- WISDOM STONE Portofino Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Clear Crystals (4101128CH-C)
- ZORO SELECT Handle, Chest, 4 1/16 In, Polished Zinc, Unthr. Through Holes (4PE28)
- Wisdom Stone Cabinet Handles & Pulls