Shop All Cabinet Handles & Pulls
Wisdom Stone
Carraway Cabinet Pull, 76mm 3in Center to Center, Polished Chrome
Mfr # 410476CH
Zoro # G808790674
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Zinc Alloy
- Length 3.97 in.
- Width 1.29 in.
Product Information
- Brand Wisdom Stone
- MFR # 410476CH
- Zoro # G808790674
- UPC # 841979106078
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 3.97 in. |
Width | 1.29 in. |
Details
Finish | Polished Chrome |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
The caraway pull is a gorgeous addition if you're really looking to dress up the room. This pull is perfectly engineered to feel nice to the touch and goes with many different home styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Latch Guard, Chrome, Steel, 11-3/4"L x 3-1/2"W (2MDH9)
- KENAURD Kenaurd: Small Format IC Core - 6 Pins (SFIC) UN-COMBINATED - BEST A Keyway (KICC06-UC-A)
- KWIKSET Metal Strike Box NA (81231-001)
- CODEL DOORS 36" x 80" Primed Hardboard Solid Core Flush Slab Door (3068FSCPHB)
- WISDOM STONE Portofino Cabinet Pull, 76mm 3in Center to Cenet, Polished Chrome with Pink Crystals (410176CH-P)
- WISDOM STONE Long Island Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Clear Crystals (4121128CH-C)
- WISDOM STONE Gabrielle Cabinet Pull, 96mm 3-3/4in Center to Center, Satin Nickel with Clear Crystals (410696SN-C)
- WISDOM STONE Katina Cabinet Pull, 128mm 5in Center to Center, Copper and Clear (4120128CO-C)
- WISDOM STONE River Cabinet Pull, 128mm 5in Center to Center, Polished Gold (4115128GP)
- WISDOM STONE Portofino Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Clear Crystals (4101128CH-C)
- RICHELIEU HARDWARE 17 in (432 mm) Center-to-Center Stainless Steel Contemporary Edge Cabinet Pull (BP57619170A)
- Wisdom Stone Cabinet Handles & Pulls