Shop All Electrical Box Hardware
Wiremold
Walker 500Dr Dplx Rcpt Faceplate
Mfr # 500DR
Zoro # G0684577
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Panel and Panel Accessories
- Features Accepts duplex receptacles. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.
- Standard cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Article 390 of NEC
- Construction Not Assembled
- Special Features Die-cast aluminum with satin finish. Durable construction provides a fitting that performs and maintains a good appearance after years of service.
Product Information
- Brand Wiremold
- MFR # 500DR
- Zoro # G0684577
- UPC # 786564218708
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Receptacle Faceplate |
Sub-Category | Panel and Panel Accessories |
Features | Accepts duplex receptacles. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity. |
Standard | cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Article 390 of NEC |
Construction | Not Assembled |
Special Features | Die-cast aluminum with satin finish. Durable construction provides a fitting that performs and maintains a good appearance after years of service. |
Cable Entry | Through Floor in |
Application Sector | Commercial |
Product Line | Wiremold |
cULus Listed | Yes |
Description
Walker 500Dr Dplx Rcpt Faceplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 5 ft. L, Blk Painted Steel (FS-200SS FBK 60.00)
- KILLARK Electrical Box Cover, Copper-free aluminum, Toggle Switch (XCS-0B1)
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 12 (GV2MC02)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- WIREMOLD Box Connectors .5 In. (4597100)
- WIREMOLD Floor Box (881ADP)
- WIREMOLD Legrand Cordmate II 4.75 in. L Box Extender (C53)
- WIREMOLD Assembly Quad Pt 20A Recpt Gray Fl Blk (RC4ATCGY)
- WIREMOLD Box Rnd Fixt Nm Wht (NMW4)
- WIREMOLD Carpet/Tile Flange, 2 Gang, Aluminum, Floor Box (828TCAL)
- RACO Mud Ring, Ring Accessory, 2 Gang, Square Box (859)
- Wiremold Electrical Box Hardware