Shop All Raceway Fittings
Wiremold
Tee Fitting, White, Steel
Mfr # 5715WH
Zoro # G2855085
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Raceway
- Color White
- Raceway Type Steel
- For Use With 700 Raceways, 500 Raceways
- Material Steel
Product Information
- Brand Wiremold
- MFR # 5715WH
- Zoro # G2855085
- UPC # 786776562828
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 1/2 in |
Raceway Height | 3/4 in |
Overall Width | 1 in |
For Raceway Width | 3/4 in |
For Raceway Width x Height | 3/4 in x 21/32 in |
For Raceway Height | 3/4 in |
Overall Length | 2 1/2 in |
Overall Height | 2 1/2 in |
Raceway Width | 3/4 in |
Description
Tee Fitting, Series 500, 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color White, Number of Channels 1, Compatible with Product Type 500 Raceways, 700 Raceways, Overall Height 2 1/2 in, Overall Length 2 1/2 in, Overall Width 1 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT Series 4 Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJRLG)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/B)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- WIREMOLD Flush Plate Adapter Fitting, Gray, Steel (G2051H)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- WIREMOLD Legrand 800-Volt Raceway Base and Cover Non-Metallic Single-Channel in White (800BAC-WH)
- WIREMOLD External Elbow Fitting, Ivory, Steel (V2418FO)
- WIREMOLD Spray Paint, Buff (WE-S)
- WIREMOLD Extra Deep Box Fitting, White, Steel (5744WH)
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- Wiremold Raceways