Shop All Raceway Fittings
Wiremold
Single Two Gang Cover Opening, Ivry, Steel
Mfr # V4047RX
Zoro # G1970370
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Ivory
- Raceway Type Steel
- For Use With 4000 Raceways
- Material Steel
Product Information
- Brand Wiremold
- MFR # V4047RX
- Zoro # G1970370
- UPC # 786776050875
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 3/4 in |
Height | 5 1/8 in |
Details
Item | Single Two Gang Cover Opening |
Type | Cord and Cable Management |
Color | Ivory |
Raceway Type | Steel |
For Use With | 4000 Raceways |
Material | Steel |
Material of Construction | Steel |
Standards | PEP, RoHS |
Number of Channels | Multiple |
Features | Does Not Accept 5507 Series Faceplates, Rectangular GFCI, Surge and Decorator Style Devices, Two-Gang Overlapping Cover Rectangle Opening |
Voltage | 600.0 V |
Series | 4000 |
Basic Material | Steel |
Compatible with Product Type | 4000 Raceways |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Application Sector | Residential/Commercial |
Special Features | Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface. |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
Single Two Gang Cover Opening, Series 4000, Number of Channels Multiple, Material Steel, Height 5 1/8 in, Width 4 3/4 in, Color Ivory, For Use With 4000 Raceways, Features Does Not Accept 5507 Series Faceplates, Rectangular GFCI, Surge and Decorator Style Devices, Two-Gang Overlapping Cover Rectangle Opening, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- REIKU Sliding Jaw, 2.040 in., Black, Polyamide (PAGLB-52)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 8.00x6.00x4.00, Fiberglass (A864CHSCFGW)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V20)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- WIREMOLD Gounding Adapter Fitting, Gray, Aluminum (ALA09)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL5210B)
- CANTEX PVC ELBOW 45D 1-1/4"" (5233766U)
- Wiremold Raceway Fittings