Shop All Raceway Fittings
Wiremold
Single Faceplate Fitting, Gray, PVC
Mfr # 5507T1-G
Zoro # G2855155
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faceplates
- Raceway Type Non Metallic
- Color Gray
- For Use With 5500 Series Raceway
- Material Non-Metallic
Product Information
- Brand Wiremold
- MFR # 5507T1-G
- Zoro # G2855155
- UPC # 786776101331
- Country of Origin United States
- Category Raceway Fittings
Dimensions
For Raceway Width x Height | 6 11/16 in x 1 3/4 in |
Details
Item | Single Faceplate Fitting |
Type | Faceplates |
Raceway Type | Non Metallic |
Color | Gray |
For Use With | 5500 Series Raceway |
Material | Non-Metallic |
Standards | cUL Listed, UL Listed |
Number of Channels | Multiple |
Material of Construction | Non Metallic |
Voltage | 600.0 V |
Features | For Covering Single Receptacles - 1.59 in (40mm) Diameter |
Series | 5500 |
Compatible with Product Type | 5500 Raceways |
Raceway Material | Plastic |
Standard | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC. |
Application Sector | Residential/Commercial |
Special Features | Adjustable mounting brackets. Color options. Compatible with A/V devices. Increased productivity. Concealed fiber storage spool. |
Product Line | Wiremold |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Description
Single Faceplate Fitting, Series 5500, For Raceway Width x Height 6 11/16 in x 1 3/4 in, Material Non-Metallic, Color Gray, Number of Channels Multiple, Compatible with Product Type 5500 Raceways, Features For Covering Single Receptacles - 1.59 in (40mm) Diameter, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Coax Inter-Adapter - 50 Ohm, BNC (M) To F (F) (CAD-1035)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White (SR-WG-200-5-1-WT)
- PASS & SEYMOUR 20A 250V Blk Connector (7313SSCC)
- MULBERRY Reducing washers 11/2 X 3/4 RED.WASHER (40012)
- WIREMOLD WHT MTL HiCap Raceway (BWH1)
- WIREMOLD Radiused Flat Elbow Fitting, White, PVC (5411FO-WH)
- WIREMOLD Panel Connector Fitting, Gray, Steel (G4086A)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (AL3317)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- Wiremold Raceways