Shop All Aluminum Service Poles
Wiremold
Service Pole, 3in., Aluminum
Mfr # 30TC-412V
Zoro # G0554115
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metallic
- Color Ivory
- Length 12 ft 5 in
- Depth 3 in
- Width 2 3/4 in
Product Information
- Brand Wiremold
- MFR # 30TC-412V
- Zoro # G0554115
- UPC # 786776541717
- Country of Origin United States
- Category Aluminum Service Poles
Dimensions
Length | 12 ft 5 in |
Depth | 3 in |
Width | 2 3/4 in |
Length (Straight Wireway) | 12 ft 5 in |
Details
Item | Service Pole |
Material | Metallic |
Color | Ivory |
Channel | 2 |
Includes | 2 Device Knockout |
Standards | Accessories: File E53857 Guide RVUR Meets Article 380 and 386 of NEC, cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR |
Finish | Enamel |
Number of Knockouts | 2 |
Features | Two-compartment pole. Nominal material thickness .040" (1.0mm). Mounting hardware, entrance end fitting and ceiling trim plates furnished. |
Special Features | Bring power, data, and A/V services into open spaceenvironments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options. |
Application Sector | Commercial |
Standard | cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT. Raceway Fittings: File E41751 Guide RJPR. Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC. |
Product Line | Wiremold |
cULus Listed | Yes |
Description
Service Pole, Number of Knockouts 2, Material Steel, Channel 2, Length 12 ft 5 in, Color Ivory, Finish Enamel, Depth 3 in, Width 2 3/4 in, Standards Accessories: File E53857 Guide RVUR Meets Article 380 and 386 of NEC, cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARTECH POWER Polycrystalline Solar Panel, 40 W, 17.3V DC, 2.31 A, 36 Cells, Junction Box (SPM040P-BP)
- FISHER DIRECT ACTING ASSEMBLY OTHER RELAY (38B5786X132)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- SOUTHWIRE Building Wire, THHN, 1 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20504702)
- WIREMOLD Blank Steel Service Pole, 2-5/16in., Steel (25DTC-412)
- WIREMOLD Service Pole, 2-5/16in., Aluminum (AMDTP-4)
- WIREMOLD Service Pole, 2-3/4in., Steel (30TP-4V)
- WIREMOLD Service Pole, 2-17/32in., Steel (30TP-2V)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10AAL)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 12 ft. 2"L, 2.13"W (HBLPP12AI)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPPO12A)
- Wiremold Aluminum Service Poles