Shop All Raceway Fittings
Wiremold
Radiused Flat Elbow Fitting, Ivory, Steel
Mfr # V4011FO
Zoro # G0554675
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Steel
- Color Ivory
- For Use With 4000 Raceways
- Material Steel
Product Information
- Brand Wiremold
- MFR # V4011FO
- Zoro # G0554675
- UPC # 786776537024
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius (In.) | 2 in |
Bend Radius | 2 in |
Depth | 1.25 in |
Width | 1 3/4 in |
Length | 8 3/4 in |
Height | 8.75 in |
Overall Width | 1 3/4 in |
Overall Length | 8 3/4 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Product Depth US | 1.25 in |
Product Height US | 8.75 in |
Product Width US | 8.75 in |
Description
Radiused Flat Elbow Fitting, Series 4000, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Ivory, Number of Channels Multiple, Bend Radius 2 in, Compatible with Product Type 4000 Raceways, Features Full Capacity 90 Degrees Flat Corner Used in Divided or Undivided Applications, Ideal for New Installation When the Cable is Lay-in or Pull-Through, Provides 2 in (51mm) Bend Radius Control for UTP, STP and Fiber Optic Installations, Overall Length 8 3/4 in, Overall Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11ECXX)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF362RPV)
- WIEGMANN Interior Panel, Panel Accessory, 12 Gang, Steel, Back Panel (NP3024C)
- DOLPHIN COMPONENTS Cable Tie Gun, HD, 100 lb., SS (CTG-6)
- WIREMOLD Bottom Housing Assembly (1BLH)
- WIREMOLD Duplex Four Gang Cover, Gray, Steel (G4047-2BBXX)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (828PR-BLK)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL5210B)
- WIREMOLD Blank End Fitting, Gray, Aluminum (ALA3810B)
- WIREMOLD Transition Fitting, Ivory, PVC (5474)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- Wiremold Raceway Fittings