Shop All Raceway Fittings
Wiremold
Radiused Flat Elbow Fitting, Ivory, PVC
Mfr # 5411FO
Zoro # G0554937
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Ivory
- Raceway Type Non Metallic
- For Use With 5400 Raceways
- Material Non-Metallic
Product Information
- Brand Wiremold
- MFR # 5411FO
- Zoro # G0554937
- UPC # 786776540925
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius (In.) | 2 in |
Length | 7 3/4 in |
Bend Radius | 2 in |
Overall Length | 7 3/4 in |
Overall Width | 7 3/4 in |
Details
Item | Radiused Flat Elbow Fitting |
Type | Raceway |
Color | Ivory |
Raceway Type | Non Metallic |
For Use With | 5400 Raceways |
Material | Non-Metallic |
Material of Construction | Non Metallic |
Standards | cUL Listed, UL Listed |
Number of Channels | Multiple |
Features | For Right Angle Turns on the Same Surface, Ideal for Lay-in or Pull-Through Installations, Integral Dividers Provide 2 in (51mm) Cable Bend Raduis for UTP and Fiber Optic Installations |
Voltage | 600.0 V |
Series | 5400 |
Compatible with Product Type | 5400 Raceways |
Standard | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC. |
Application Sector | Residential/Commercial |
Special Features | Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes. |
Product Line | Wiremold |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Description
Radiused Flat Elbow Fitting, Series 5400, Material Non-Metallic, Color Ivory, Number of Channels Multiple, Bend Radius 2 in, Compatible with Product Type 5400 Raceways, Features For Right Angle Turns on the Same Surface, Ideal for Lay-in or Pull-Through Installations, Integral Dividers Provide 2 in (51mm) Cable Bend Raduis for UTP and Fiber Optic Installations, Overall Length 7 3/4 in, Overall Width 7 3/4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLQ-3)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH50-S10-C0)
- LEVITON Angle Plug, 6-30P, 30A, 250V (9630-P)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 400A, 600V AC, Non-Indicating (HSJ400)
- WIREMOLD Divided Box Fitting, Ivory, Steel (V2444D-2N)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-2WH)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- WIREMOLD End Feed Fitting, Gray, Steel (G2010A2)
- WIREMOLD Replacement Cutter Blade, Gray, Steel (607K)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BF)
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55542PE)
- Wiremold Raceways