Shop All Raceway Fittings
Wiremold
Flush Plate Adapter Fitting, Ivory, Steel
Mfr # V2051H
Zoro # G0554060
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Outlet Power
- Color Ivory
- Raceway Type Steel
- For Use With 2000 Raceways
- Material Steel
Product Information
- Brand Wiremold
- MFR # V2051H
- Zoro # G0554060
- UPC # 786776095616
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Flush Plate Adapter Fitting |
Type | Multi-Outlet Power |
Color | Ivory |
Raceway Type | Steel |
For Use With | 2000 Raceways |
Material | Steel |
Material of Construction | Steel |
Standards | Base and Blank Cover and Plugmold Series with Snapcoil Harness: Meets Article 386 of NEC Meets Section 12-3032 of CEC cULus Listed, cULus Listed Base and Blank Cover: File E4376 Guide RJBT, File E41751 Guide RJPR, Multioutlet Assemblies: File E15191 Guide PVGT, RoHS |
Number of Channels | 2 |
Voltage | 125.0 V |
Features | For use with Plugmold hard wired strips. Back feed adaptor from standard outlet to unit. |
Series | 2000 |
Raceway Material | Steel |
Enclosure Type | Steel |
Amperage | 15A A |
Standard | cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Environmental Conditions | Dry interior locations |
Application Sector | Commercial |
Special Features | Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes. |
Product Line | Wiremold |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Description
Flush Plate Adapter Fitting, Series 2000, Material of Construction Steel, Number of Channels 2, Color Ivory, For Use With 2000 Raceways, Standards Base and Blank Cover and Plugmold Series with Snapcoil Harness: Meets Article 386 of NEC Meets Section 12-3032 of CEC cULus Listed, cULus Listed Base and Blank Cover: File E4376 Guide RJBT, File E41751 Guide RJPR, Multioutlet Assemblies: File E15191 Guide PVGT, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 175#, 36", Black, PK100 (CTUV36175)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V4017)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48036)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL2)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (828R-TCAL)
- WIREMOLD Extra Deep Box Fitting, White, PVC (NM2044-WH)
- WIREMOLD Blank Cover Plate, Steel (V5731)
- WIREMOLD Cord Covering Kit, White, Plastic (C210)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (AL3317)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-ABRT)
- Wiremold Raceways