Shop All Electrical Boxes
Wiremold
Electrical Box, 18 cu in, Floor Box, Aluminum
Mfr # 861QTCBK
Zoro # G3961968
original price:
$193.99
6% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Floor Box
- Material Aluminum
- Depth 1 in
- Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC
Product Information
- Brand Wiremold
- MFR # 861QTCBK
- Zoro # G3961968
- UPC # 786564013266
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 1 in |
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Floor Box |
Material | Aluminum |
Standards | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC |
Features | Complete with prewired 15A quad receptacle can be wired as standard or isolated ground. Flush poke-thru-style flanges available in a variety of colors/finishes. Slide covers match painted flange colors. Aluminum and brass covers shipped with black slide covers. Brass flange also available with nonmetallic brass-color slide holder. Die-cast aluminum construction with three 1/2'' trade size knockouts: two on the sides and one on the bottom. 18 cu. in. (295 cu.cm) capacity. Requires a 4'' (102mm) diameter hole and overall floor depth of 1'' (25mm). Assembled with scrub water gasket. For use on tile, wood, or carpet floors. |
Amperage | 15 A |
Cubic Capacity | 18.0 cu in |
Type | Floor Box |
Special Features | Single service 15A quad power floor box for raised and wood floor applications. Surface activation color black |
Construction | Assembled |
Application Sector | Commercial |
Cable Entry | Knockouts in |
Number Of Outlets | 4 |
Number of Knockouts | 3 |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC. |
Product Line | Wiremold |
cULus Listed | Yes |
Description
Floor Box, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 250' (121925)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Black (SRCD-1250-5-BK)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 4 Pole, 240/415/440V AC, C Curve (M9F22445)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (R5753)
- WIREMOLD Bx Out 1 Gng Deep Mtl Iv (B-3)
- WIREMOLD Poke-Thru Assembly, 24.5 cu in, Wiring Box (RC7ATCBK)
- WIREMOLD Outlet Box W/Swtch&Fcplt (NM2-S)
- WIREMOLD Poke-Thru Device (AV3CTCBK)
- WIREMOLD B-5 Ivory Metal Outlet Extension Box (521690)
- RACO Electrical Box, 42 cu in, Outlet Box, Steel, Square (911-12)
- Wiremold Electrical Boxes