Shop All Raceway Fittings
Wiremold
Flat End Fitting, Gray, Aluminum
Mfr # AL3311
Zoro # G0554541
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Gray
- Raceway Type Aluminum
- For Use With AL3300 Raceways
- Material Aluminum
Product Information
- Brand Wiremold
- MFR # AL3311
- Zoro # G0554541
- UPC # 786776105094
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Width | 6 in |
Length | 6 in |
Overall Width | 6 in |
Overall Length | 6 in |
Description
Flat End Fitting, Series AL3300, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type AL3300 Raceways, Features AL3301 Couplings Included, Right Angle Turns on Same Surface, Includes Couplings, Overall Length 6 in, Overall Width 6 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5741)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP400)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- GE Load Center, TM422, THQL, 42 Spaces, 225A, 120/240V, Main Circuit Breaker, 1 Phase (TM4222CCU)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- WIREMOLD Duplex Receptacle, Black, PVC (RC37REC)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- WIREMOLD Cutout Cover Assembly, Gray (FPCTCAL)
- PANDUIT Ld5 Low Voltage Inside Corner Fitting (20 Pack), 20PK (ICF5WH-E)
- Wiremold Raceway Fittings