Shop All Raceway Fittings
Wiremold
Flat Elbow Fitting, Ivory, PVC
Mfr # 2811
Zoro # G2854890
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Non Metallic
- Color Ivory
- For Use With Uniduct Latching Raceways
- Material Non-Metallic
Product Information
- Brand Wiremold
- MFR # 2811
- Zoro # G2854890
- UPC # 786776039405
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 in |
Overall Width | 2 in |
Overall Length | 2 in |
Details
Item | Flat Elbow Fitting |
Type | Raceway |
Raceway Type | Non Metallic |
Color | Ivory |
For Use With | Uniduct Latching Raceways |
Material | Non-Metallic |
Material of Construction | Non Metallic |
Number of Channels | 1 |
Features | Makes right angle turns in 2800 Series Raceway on same surface. |
Series | 2800 |
Compatible with Product Type | Uniduct Latching Raceways |
Standard | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Special Features | One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings. |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
Flat Elbow Fitting, Series 2800, Material Non-Metallic, Color Ivory, Number of Channels 1, Compatible with Product Type Uniduct Latching Raceways, Overall Length 2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 350A, Time-Delay, 80V AC, Bolt-On (CNL350)
- RACO Compression Coupling, 2-11/32" L, 1-1/2" (2826)
- EATON BUSSMANN Pwr Dist Block, 570A, 1P, 4AWG-300 MCM, 600V (PDBFS377)
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK25 (V400NEOCPY-25)
- WIREMOLD V2400D Raceway Fitting Fiberready Full (V2415DFO)
- WIREMOLD Raceway Cutter For V700 (607)
- WIREMOLD Elbow Conduit Connector, Ivory, Steel (V5784)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BB)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (30TP-C)
- WIREMOLD End Cap - Cable Raceway End Cap (5510)
- LEGRAND Blank End, Ivory, PVC, Ends (810B)
- Wiremold Raceways