Shop All Raceway Fittings
Wiremold
Flat Elbow Fitting, Ivory, PVC
Mfr # 2711
Zoro # G2855207
product price: $1.69
/ea
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Non Metallic
- Color Ivory
- For Use With Uniduct Latching Raceways
- Material Non-Metallic
Product Information
- Brand Wiremold
- MFR # 2711
- Zoro # G2855207
- UPC # 786776039337
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1 1/2 in |
Length | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Flat Elbow Fitting |
Type | Raceway |
Raceway Type | Non Metallic |
Color | Ivory |
For Use With | Uniduct Latching Raceways |
Material | Non-Metallic |
Number of Channels | 1 |
Material of Construction | Non Metallic |
Features | Makes right angle turns in 2700 Series Raceway on same surface. |
Series | 2700 |
Compatible with Product Type | Uniduct Latching Raceways |
Basic Material | Plastic |
Standard | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Special Features | One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings. |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
Flat Elbow Fitting, Series 2700, Material Non-Metallic, Color Ivory, Number of Channels 1, Compatible with Product Type Uniduct Latching Raceways, Overall Length 1 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- REMKE Conduit Hub, Die Cast Zinc, 2" NPT (WH-6)
- QUAIL ELECTRONICS 1M UNIV JUMP B I C14 TO C13R (3514.039)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- WIREMOLD Duplex Faceplate Fitting, Gray, Steel (OFR47-D)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- WIREMOLD 2PK WHT Flat Elbow (NMW6)
- WIREMOLD Spray Paint, Buff (WE-S)
- WIREMOLD Open Base Extensn Box Fitting, Ivry, Steel (V5737)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- GAMPAK CONNECT 90 FLX BX 3/4"" (49806)
- Wiremold Raceway Fittings