Shop All Raceway Fittings
Wiremold
Extra Deep Box Fitting, White, Steel
Mfr # 5744WH
Zoro # G0554989
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color White
- For Use With 700 Raceways, 500 Raceways
- Material Steel
Product Information
- Brand Wiremold
- MFR # 5744WH
- Zoro # G0554989
- UPC # 786776562910
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Extra Deep Box Fitting |
Type | Cord and Cable Management |
Raceway Type | Steel |
Color | White |
For Use With | 700 Raceways, 500 Raceways |
Material | Steel |
Material of Construction | Steel |
Standards | File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT |
Number of Channels | 2 |
Voltage | 600.0 V |
Features | Fittings have Removable Covers, Low Profile, Scuffcoat Finish |
Series | 500, 700 |
Application Sector | Residential/Commercial |
Special Features | Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions. |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC. |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
Extra Deep Box Fitting, Series 500, 700, Material of Construction Steel, Number of Channels 2, Color White, For Use With 500 Raceways, 700 Raceways, Features Fittings have Removable Covers, Low Profile, Scuffcoat Finish, Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ13GY)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White (C4WH6)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5270-1)
- NVENT CADDY Conduit Clip, Spring Steel (812M)
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (V3048R)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (ALA-BL)
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- WIREMOLD Adapter Fitting, Ivory, Steel (V1517B)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL3310B)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- Wiremold Raceway Fittings